- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Dress Shoes
- /
- Work/Dress Shoes, Pln, Mens, 10, Black, PR
Shop Alternate Products
This Product is Discontinued
Rockport Works
Work/Dress Shoes, Pln, Mens, 10, Black, PR (Discontinued)
Mfr # RK6522
Zoro # G0203436
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 10
- Footwear Width M
- Footwear Closure Type Lace Up
- Color Black
- Footwear Style Oxford Shoe
- Brand Rockport Works
- MFR #RK6522
- Zoro #G0203436
- UPC #690774263253
- Country of OriginChina
- Category Dress Shoes
Dimensions
Size | 10 |
Footwear Width | M |
Height | 4 in |
Footwear Size | 10 |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 10 |
Overall Height | 4 in |
Details
Item | Oxford Shoe |
Footwear Closure Type | Lace Up |
Color | Black |
Footwear Style | Oxford Shoe |
Gender | Men's |
Footwear Construction Type | Cemented |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Manufacturers Suggested Sole Slip Rating | Best |
Max. Heat Rating | 300 Degrees F |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Wet | 1.10 |
CSA Footwear Standard | Not Specified |
Outsole Material | Rubber |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Electrical Hazard Rated | No |
Liner Material | Mesh, Nylon |
Mark II Slip Test Results- Dairy Tile Oily | 0.48 |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Completely Non Metallic | Yes |
Mark II Slip Test Results- Dairy Tile Dry | 1.10 |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.70 |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Toe Type | Plain |
Upper Material | Leather |
Resists | Slips |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe |
Standards | ASTM F2413-11 |
Footwear Shank Type | Plastic |
Metal Chip Resisting Sole | No |
Metatarsal Guard | No |
Non-Marking Sole | No |
Removable Insole | Yes |
Insole System | Dynamic Suspension System |
Upper Material Description | Leather |
Style Number | 6522 |
Heat Resistant | No |
Chemical Resisting Sole | Yes |
Non Metallic Upper | Yes |
Midsole Material | EVA |
Toe Shape | Square |
Predominant Footwear Color | Black |
Insulated | No |
Puncture Resistant Insole | No |
Footwear Sole Pattern | Low Lug |
Ninety Degree Heel | No |
Upper Color | Black |
Closure Type | Lace Up |
Metatarsal Guard Style | None |
Static Dissipative | No |
Heel Style | Flat Heel |
Non-Marking Upper | Yes |
Waterproof | No |
Slip Resistant | Yes |
Material | Leather |
Series | RK6522 |
Conductive | No |
Shank Material | Plastic |
Chain Saw Cut Resistant | No |
Oil Resisting Sole | Yes |
Wide Toe Cap | No |
Upper Boot Material | All Leather |
Waterproof Type | None |
CSA Standards Met | Not Applicable |
Slip-Resistance Value - Mark II - Oily/Wet | 0.7 |
Slip-Resistance Value - Mark II - Oily | 0.48 |
Slip-Resistance Value - Mark II - Wet | 1.1 |
Toe Cap Material | Not Applicable |
Construction | Cemented |
Insole Technology | Dynamic Suspension System |
Liner Technology | Moisture Wicking |
Heel Definition | Flat Heel |
All-Leather Upper | Yes |
Style Family | Oxford Shoe |
Insulation Technology | Not Applicable |
Insulation Weight | Not Applicable |
Slip-Resistance Value - Mark II - Dry | 1.1 |
Maximum Heat Rating | 300 Degrees F |
Closure | Lace Up |
Ninety-Degree Heel (PRINT) | No |
Metatarsal Guard (PRINT) | No |
Liner Material (PRINT) | Mesh, Nylon |
Maximum Heat Rating (PRINT) | 300 Degrees F |
Puncture-Resistant Sole (PRINT) | No |
Gender (PRINT) | Men's |
Shank Material (PRINT) | Plastic |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Insulation Weight (PRINT) | Not Applicable |
ASTM Standards Met (PRINT) | Compression (C), Impact (I) |
Midsole Material (PRINT) | EVA |
Oil-Resisting Sole (PRINT) | Yes |
Upper Material (PRINT) | Leather |
Outsole Material (PRINT) | Rubber |
Chemical-Resisting Sole (PRINT) | Yes |
Metal Chip-Resisting Sole (PRINT) | No |
Chemical-Resisting Sole | Yes |
Oil-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Best |
Metal Chip-Resisting Sole | No |
Ninety-Degree Heel | No |
Puncture-Resistant Sole | No |
ASTM Standards Met | Compression (C), Impact (I) |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 6522