- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Dress Shoes
- /
- Work/Dress Shoes, Pln, Men, 10-1/2, Blk, PR
Shop Alternate Products
This Product is Discontinued
Rockport Works
Work/Dress Shoes, Pln, Men, 10-1/2, Blk, PR (Discontinued)
Mfr # RK6522
Zoro # G0203445
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 10 1/2
- Footwear Width M
- Footwear Closure Type Lace Up
- Color Black
- Footwear Style Oxford Shoe
- Brand Rockport Works
- MFR #RK6522
- Zoro #G0203445
- UPC #690774263260
- Country of OriginChina
- Category Dress Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | M |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 10 1/2 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 10 1/2 |
Details
Item | Oxford Shoe |
Footwear Closure Type | Lace Up |
Color | Black |
Footwear Style | Oxford Shoe |
Gender | Men's |
Toe Type | Plain |
Outsole Material | Rubber |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.70 |
Electrical Hazard Rated | No |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Dry | 1.10 |
Max. Heat Rating | 300 Degrees F |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
CSA Footwear Standard | Not Specified |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Mark II Slip Test Results- Dairy Tile Wet | 1.10 |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Completely Non Metallic | Yes |
Footwear Construction Type | Cemented |
Liner Material | Mesh, Nylon |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily | 0.48 |
Upper Material | Leather |
Resists | Slips |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe |
Standards | ASTM F2413-11 |
Ninety Degree Heel | No |
Metatarsal Guard | No |
Slip Resistant | Yes |
Static Dissipative | No |
Heel Style | Flat Heel |
Metal Chip Resisting Sole | No |
Chemical Resisting Sole | Yes |
Non-Marking Sole | No |
Non Metallic Upper | Yes |
Non-Marking Upper | Yes |
Upper Boot Material | All Leather |
Material | Leather |
Upper Color | Black |
Insulated | No |
Footwear Shank Type | Plastic |
Heat Resistant | No |
Insole System | Dynamic Suspension System |
Metatarsal Guard Style | None |
Toe Shape | Square |
Upper Material Description | Leather |
Shank Material | Plastic |
Wide Toe Cap | No |
Removable Insole | Yes |
Waterproof Type | None |
Oil Resisting Sole | Yes |
Conductive | No |
Midsole Material | EVA |
Series | RK6522 |
Chain Saw Cut Resistant | No |
Style Number | 6522 |
Closure Type | Lace Up |
Waterproof | No |
Predominant Footwear Color | Black |
Puncture Resistant Insole | No |
Footwear Sole Pattern | Low Lug |
Slip-Resistance Value - Mark II - Dry | 1.1 |
Style Family | Oxford Shoe |
Maximum Heat Rating | 300 Degrees F |
Insulation Technology | Not Applicable |
Slip-Resistance Value - Mark II - Wet | 1.1 |
Insulation Weight | Not Applicable |
Construction | Cemented |
CSA Standards Met | Not Applicable |
Slip-Resistance Value - Mark II - Oily | 0.48 |
Heel Definition | Flat Heel |
Toe Cap Material | Not Applicable |
Slip-Resistance Value - Mark II - Oily/Wet | 0.7 |
Insole Technology | Dynamic Suspension System |
All-Leather Upper | Yes |
Closure | Lace Up |
Liner Technology | Moisture Wicking |
Insulation Weight (PRINT) | Not Applicable |
Ninety-Degree Heel (PRINT) | No |
Oil-Resisting Sole (PRINT) | Yes |
Liner Material (PRINT) | Mesh, Nylon |
Metal Chip-Resisting Sole (PRINT) | No |
Upper Material (PRINT) | Leather |
Midsole Material (PRINT) | EVA |
Chemical-Resisting Sole (PRINT) | Yes |
Shank Material (PRINT) | Plastic |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Maximum Heat Rating (PRINT) | 300 Degrees F |
ASTM Standards Met (PRINT) | Compression (C), Impact (I) |
Gender (PRINT) | Men's |
Metatarsal Guard (PRINT) | No |
Outsole Material (PRINT) | Rubber |
Puncture-Resistant Sole (PRINT) | No |
Manufacturer-Suggested Sole Slip Rating | Best |
Ninety-Degree Heel | No |
Puncture-Resistant Sole | No |
Oil-Resisting Sole | Yes |
ASTM Standards Met | Compression (C), Impact (I) |
Chemical-Resisting Sole | Yes |
Metal Chip-Resisting Sole | No |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 6522