- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Dress Shoes
- /
- Work/Dress Shoes, Pln, Mens, 12, Black, PR
Shop Alternate Products
This Product is Discontinued
Rockport Works
Work/Dress Shoes, Pln, Mens, 12, Black, PR (Discontinued)
Mfr # RK6522
Zoro # G0203463
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 12
- Footwear Width M
- Footwear Closure Type Lace Up
- Color Black
- Footwear Style Oxford Shoe
- Brand Rockport Works
- MFR #RK6522
- Zoro #G0203463
- UPC #690774263284
- Country of OriginChina
- Category Dress Shoes
Dimensions
Size | 12 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 4 in |
Footwear Size | 12 |
Width | M |
Size (PRINT) | 12 |
Overall Height | 4 in |
Details
Item | Oxford Shoe |
Footwear Closure Type | Lace Up |
Color | Black |
Footwear Style | Oxford Shoe |
Gender | Men's |
Electrical Hazard Rated | No |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Liner Material | Mesh, Nylon |
Outsole Material | Rubber |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
CSA Footwear Standard | Not Specified |
Completely Non Metallic | Yes |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.70 |
Footwear Construction Type | Cemented |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Toe Type | Plain |
Mark II Slip Test Results- Dairy Tile Wet | 1.10 |
Mark II Slip Test Results- Dairy Tile Dry | 1.10 |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Oily | 0.48 |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Max. Heat Rating | 300 Degrees F |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Upper Material | Leather |
Resists | Slips |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe |
Standards | ASTM F2413-11 |
Upper Boot Material | All Leather |
Chain Saw Cut Resistant | No |
Style Number | 6522 |
Footwear Sole Pattern | Low Lug |
Metatarsal Guard Style | None |
Metatarsal Guard | No |
Slip Resistant | Yes |
Ninety Degree Heel | No |
Closure Type | Lace Up |
Shank Material | Plastic |
Static Dissipative | No |
Toe Shape | Square |
Waterproof | No |
Insulated | No |
Predominant Footwear Color | Black |
Non-Marking Sole | No |
Insole System | Dynamic Suspension System |
Footwear Shank Type | Plastic |
Waterproof Type | None |
Heat Resistant | No |
Series | RK6522 |
Chemical Resisting Sole | Yes |
Upper Material Description | Leather |
Wide Toe Cap | No |
Material | Leather |
Non-Marking Upper | Yes |
Puncture Resistant Insole | No |
Removable Insole | Yes |
Metal Chip Resisting Sole | No |
Upper Color | Black |
Oil Resisting Sole | Yes |
Non Metallic Upper | Yes |
Midsole Material | EVA |
Heel Style | Flat Heel |
Conductive | No |
Slip-Resistance Value - Mark II - Wet | 1.1 |
Insole Technology | Dynamic Suspension System |
Liner Technology | Moisture Wicking |
Toe Cap Material | Not Applicable |
Heel Definition | Flat Heel |
Slip-Resistance Value - Mark II - Oily | 0.48 |
All-Leather Upper | Yes |
CSA Standards Met | Not Applicable |
Closure | Lace Up |
Insulation Technology | Not Applicable |
Slip-Resistance Value - Mark II - Oily/Wet | 0.7 |
Insulation Weight | Not Applicable |
Maximum Heat Rating | 300 Degrees F |
Construction | Cemented |
Style Family | Oxford Shoe |
Slip-Resistance Value - Mark II - Dry | 1.1 |
Liner Material (PRINT) | Mesh, Nylon |
Maximum Heat Rating (PRINT) | 300 Degrees F |
Ninety-Degree Heel (PRINT) | No |
Gender (PRINT) | Men's |
Outsole Material (PRINT) | Rubber |
Upper Material (PRINT) | Leather |
Midsole Material (PRINT) | EVA |
Oil-Resisting Sole (PRINT) | Yes |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Metal Chip-Resisting Sole (PRINT) | No |
Metatarsal Guard (PRINT) | No |
Shank Material (PRINT) | Plastic |
ASTM Standards Met (PRINT) | Compression (C), Impact (I) |
Chemical-Resisting Sole (PRINT) | Yes |
Insulation Weight (PRINT) | Not Applicable |
Puncture-Resistant Sole (PRINT) | No |
Chemical-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Best |
Oil-Resisting Sole | Yes |
Metal Chip-Resisting Sole | No |
ASTM Standards Met | Compression (C), Impact (I) |
Ninety-Degree Heel | No |
Puncture-Resistant Sole | No |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 6522