- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Dress Shoes
- /
- Work/Dress Shoes, Pln, Mens, 13, Black, PR
Shop Alternate Products
This Product is Discontinued
Rockport Works
Work/Dress Shoes, Pln, Mens, 13, Black, PR (Discontinued)
Mfr # RK6522
Zoro # G0203472
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 13
- Footwear Width M
- Footwear Closure Type Lace Up
- Color Black
- Footwear Style Oxford Shoe
- Brand Rockport Works
- MFR #RK6522
- Zoro #G0203472
- UPC #690774263291
- Country of OriginChina
- Category Dress Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 13 |
Width | M |
Size (PRINT) | 13 |
Overall Height | 4 in |
Details
Item | Oxford Shoe |
Footwear Closure Type | Lace Up |
Color | Black |
Footwear Style | Oxford Shoe |
Gender | Men's |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Wet | 1.10 |
Electrical Hazard Rated | No |
Outsole Material | Rubber |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.70 |
Toe Type | Plain |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Liner Material | Mesh, Nylon |
Max. Heat Rating | 300 Degrees F |
Footwear Construction Type | Cemented |
Mark II Slip Test Results- Dairy Tile Oily | 0.48 |
Manufacturers Suggested Sole Slip Rating | Best |
Completely Non Metallic | Yes |
Mark II Slip Test Results- Dairy Tile Dry | 1.10 |
CSA Footwear Standard | Not Specified |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Resists | Slips |
Upper Material | Leather |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe |
Standards | ASTM F2413-11 |
Waterproof Type | None |
Oil Resisting Sole | Yes |
Static Dissipative | No |
Material | Leather |
Removable Insole | Yes |
Conductive | No |
Insulated | No |
Footwear Sole Pattern | Low Lug |
Predominant Footwear Color | Black |
Upper Boot Material | All Leather |
Heel Style | Flat Heel |
Metatarsal Guard Style | None |
Chemical Resisting Sole | Yes |
Metatarsal Guard | No |
Footwear Shank Type | Plastic |
Puncture Resistant Insole | No |
Heat Resistant | No |
Non-Marking Sole | No |
Non Metallic Upper | Yes |
Toe Shape | Square |
Non-Marking Upper | Yes |
Ninety Degree Heel | No |
Series | RK6522 |
Style Number | 6522 |
Closure Type | Lace Up |
Insole System | Dynamic Suspension System |
Upper Material Description | Leather |
Chain Saw Cut Resistant | No |
Shank Material | Plastic |
Slip Resistant | Yes |
Midsole Material | EVA |
Wide Toe Cap | No |
Metal Chip Resisting Sole | No |
Upper Color | Black |
Waterproof | No |
Slip-Resistance Value - Mark II - Oily/Wet | 0.7 |
Style Family | Oxford Shoe |
Heel Definition | Flat Heel |
CSA Standards Met | Not Applicable |
Construction | Cemented |
Maximum Heat Rating | 300 Degrees F |
All-Leather Upper | Yes |
Slip-Resistance Value - Mark II - Oily | 0.48 |
Slip-Resistance Value - Mark II - Wet | 1.1 |
Insulation Weight | Not Applicable |
Closure | Lace Up |
Slip-Resistance Value - Mark II - Dry | 1.1 |
Insole Technology | Dynamic Suspension System |
Liner Technology | Moisture Wicking |
Insulation Technology | Not Applicable |
Toe Cap Material | Not Applicable |
Maximum Heat Rating (PRINT) | 300 Degrees F |
Metatarsal Guard (PRINT) | No |
Ninety-Degree Heel (PRINT) | No |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
ASTM Standards Met (PRINT) | Compression (C), Impact (I) |
Gender (PRINT) | Men's |
Outsole Material (PRINT) | Rubber |
Puncture-Resistant Sole (PRINT) | No |
Metal Chip-Resisting Sole (PRINT) | No |
Shank Material (PRINT) | Plastic |
Chemical-Resisting Sole (PRINT) | Yes |
Oil-Resisting Sole (PRINT) | Yes |
Midsole Material (PRINT) | EVA |
Insulation Weight (PRINT) | Not Applicable |
Liner Material (PRINT) | Mesh, Nylon |
Upper Material (PRINT) | Leather |
Chemical-Resisting Sole | Yes |
ASTM Standards Met | Compression (C), Impact (I) |
Oil-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Best |
Metal Chip-Resisting Sole | No |
Puncture-Resistant Sole | No |
Ninety-Degree Heel | No |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 6522