- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Dress Shoes
- /
- Work/Dress Shoes, Pln, Mens, 7W, Black, PR
Shop Alternate Products
This Product is Discontinued
Rockport Works
Work/Dress Shoes, Pln, Mens, 7W, Black, PR (Discontinued)
Mfr # RK6522
Zoro # G0203481
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 7
- Footwear Width W
- Footwear Closure Type Lace Up
- Color Black
- Footwear Style Oxford Shoe
- Brand Rockport Works
- MFR #RK6522
- Zoro #G0203481
- UPC #690774263314
- Country of OriginChina
- Category Dress Shoes
Dimensions
Size | 7 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 4 in |
Footwear Size | 7 |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 7 |
Details
Item | Oxford Shoe |
Footwear Closure Type | Lace Up |
Color | Black |
Footwear Style | Oxford Shoe |
Gender | Men's |
Outsole Material | Rubber |
Footwear Construction Type | Cemented |
Liner Material | Mesh, Nylon |
Toe Type | Plain |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Dry | 1.10 |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Mark II Slip Test Results- Dairy Tile Wet | 1.10 |
Mark II Slip Test Results- Dairy Tile Oily | 0.48 |
Electrical Hazard Rated | No |
Max. Heat Rating | 300 Degrees F |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.70 |
Completely Non Metallic | Yes |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
CSA Footwear Standard | Not Specified |
Resists | Slips |
Upper Material | Leather |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe |
Standards | ASTM F2413-11 |
Material | Leather |
Upper Material Description | Leather |
Slip Resistant | Yes |
Static Dissipative | No |
Toe Shape | Square |
Conductive | No |
Removable Insole | Yes |
Metal Chip Resisting Sole | No |
Footwear Shank Type | Plastic |
Series | RK6522 |
Insulated | No |
Heel Style | Flat Heel |
Non-Marking Sole | No |
Wide Toe Cap | No |
Ninety Degree Heel | No |
Footwear Sole Pattern | Low Lug |
Upper Boot Material | All Leather |
Metatarsal Guard | No |
Predominant Footwear Color | Black |
Puncture Resistant Insole | No |
Metatarsal Guard Style | None |
Closure Type | Lace Up |
Oil Resisting Sole | Yes |
Non Metallic Upper | Yes |
Insole System | Dynamic Suspension System |
Heat Resistant | No |
Waterproof Type | None |
Chemical Resisting Sole | Yes |
Chain Saw Cut Resistant | No |
Waterproof | No |
Shank Material | Plastic |
Style Number | 6522 |
Non-Marking Upper | Yes |
Upper Color | Black |
Midsole Material | EVA |
Insulation Technology | Not Applicable |
Style Family | Oxford Shoe |
Closure | Lace Up |
Slip-Resistance Value - Mark II - Wet | 1.1 |
Insole Technology | Dynamic Suspension System |
All-Leather Upper | Yes |
Insulation Weight | Not Applicable |
Construction | Cemented |
CSA Standards Met | Not Applicable |
Slip-Resistance Value - Mark II - Oily | 0.48 |
Maximum Heat Rating | 300 Degrees F |
Slip-Resistance Value - Mark II - Dry | 1.1 |
Heel Definition | Flat Heel |
Slip-Resistance Value - Mark II - Oily/Wet | 0.7 |
Toe Cap Material | Not Applicable |
Liner Technology | Moisture Wicking |
Liner Material (PRINT) | Mesh, Nylon |
Midsole Material (PRINT) | EVA |
Puncture-Resistant Sole (PRINT) | No |
Oil-Resisting Sole (PRINT) | Yes |
Upper Material (PRINT) | Leather |
Gender (PRINT) | Men's |
Insulation Weight (PRINT) | Not Applicable |
Outsole Material (PRINT) | Rubber |
ASTM Standards Met (PRINT) | Compression (C), Impact (I) |
Metal Chip-Resisting Sole (PRINT) | No |
Shank Material (PRINT) | Plastic |
Metatarsal Guard (PRINT) | No |
Ninety-Degree Heel (PRINT) | No |
Maximum Heat Rating (PRINT) | 300 Degrees F |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Chemical-Resisting Sole (PRINT) | Yes |
Oil-Resisting Sole | Yes |
Chemical-Resisting Sole | Yes |
Metal Chip-Resisting Sole | No |
ASTM Standards Met | Compression (C), Impact (I) |
Manufacturer-Suggested Sole Slip Rating | Best |
Puncture-Resistant Sole | No |
Ninety-Degree Heel | No |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 6522