- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Dress Shoes
- /
- Work/Dress Shoes, Pln, Mens, 8W, Black, PR
Shop Alternate Products
This Product is Discontinued
Rockport Works
Work/Dress Shoes, Pln, Mens, 8W, Black, PR (Discontinued)
Mfr # RK6522
Zoro # G0203506
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 8
- Footwear Width W
- Footwear Closure Type Lace Up
- Color Black
- Footwear Style Oxford Shoe
- Brand Rockport Works
- MFR #RK6522
- Zoro #G0203506
- UPC #690774263338
- Country of OriginChina
- Category Dress Shoes
Dimensions
Size | 8 |
Footwear Width | W |
Height | 4 in |
Footwear Size | 8 |
Heel Height | Less Than 1/2 in |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 8 |
Details
Item | Oxford Shoe |
Footwear Closure Type | Lace Up |
Color | Black |
Footwear Style | Oxford Shoe |
Gender | Men's |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Electrical Hazard Rated | No |
Manufacturers Suggested Sole Slip Rating | Best |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.70 |
Toe Type | Plain |
Completely Non Metallic | Yes |
Mark II Slip Test Results- Dairy Tile Wet | 1.10 |
Outsole Material | Rubber |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Mark II Slip Test Results- Dairy Tile Oily | 0.48 |
Max. Heat Rating | 300 Degrees F |
Mark II Slip Test Results- Dairy Tile Dry | 1.10 |
Footwear Construction Type | Cemented |
CSA Footwear Standard | Not Specified |
Liner Material | Mesh, Nylon |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Resists | Slips |
Upper Material | Leather |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe |
Standards | ASTM F2413-11 |
Non-Marking Sole | No |
Oil Resisting Sole | Yes |
Heel Style | Flat Heel |
Waterproof Type | None |
Upper Material Description | Leather |
Upper Color | Black |
Removable Insole | Yes |
Waterproof | No |
Style Number | 6522 |
Slip Resistant | Yes |
Chemical Resisting Sole | Yes |
Footwear Shank Type | Plastic |
Series | RK6522 |
Non Metallic Upper | Yes |
Static Dissipative | No |
Wide Toe Cap | No |
Chain Saw Cut Resistant | No |
Midsole Material | EVA |
Puncture Resistant Insole | No |
Conductive | No |
Metatarsal Guard | No |
Footwear Sole Pattern | Low Lug |
Upper Boot Material | All Leather |
Material | Leather |
Shank Material | Plastic |
Insole System | Dynamic Suspension System |
Toe Shape | Square |
Closure Type | Lace Up |
Ninety Degree Heel | No |
Non-Marking Upper | Yes |
Predominant Footwear Color | Black |
Metal Chip Resisting Sole | No |
Metatarsal Guard Style | None |
Heat Resistant | No |
Insulated | No |
Liner Technology | Moisture Wicking |
Slip-Resistance Value - Mark II - Dry | 1.1 |
Slip-Resistance Value - Mark II - Wet | 1.1 |
Toe Cap Material | Not Applicable |
Insulation Technology | Not Applicable |
Closure | Lace Up |
Construction | Cemented |
Maximum Heat Rating | 300 Degrees F |
Insulation Weight | Not Applicable |
All-Leather Upper | Yes |
Heel Definition | Flat Heel |
Insole Technology | Dynamic Suspension System |
Slip-Resistance Value - Mark II - Oily/Wet | 0.7 |
Style Family | Oxford Shoe |
CSA Standards Met | Not Applicable |
Slip-Resistance Value - Mark II - Oily | 0.48 |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Puncture-Resistant Sole (PRINT) | No |
Gender (PRINT) | Men's |
Maximum Heat Rating (PRINT) | 300 Degrees F |
Insulation Weight (PRINT) | Not Applicable |
Oil-Resisting Sole (PRINT) | Yes |
Outsole Material (PRINT) | Rubber |
Upper Material (PRINT) | Leather |
Metal Chip-Resisting Sole (PRINT) | No |
Liner Material (PRINT) | Mesh, Nylon |
Chemical-Resisting Sole (PRINT) | Yes |
ASTM Standards Met (PRINT) | Compression (C), Impact (I) |
Ninety-Degree Heel (PRINT) | No |
Shank Material (PRINT) | Plastic |
Midsole Material (PRINT) | EVA |
Metatarsal Guard (PRINT) | No |
Ninety-Degree Heel | No |
Puncture-Resistant Sole | No |
Manufacturer-Suggested Sole Slip Rating | Best |
Oil-Resisting Sole | Yes |
ASTM Standards Met | Compression (C), Impact (I) |
Metal Chip-Resisting Sole | No |
Chemical-Resisting Sole | Yes |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 6522