- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Dress Shoes
- /
- Work/Dress Shoes, Pln, Mens, 9W, Black, PR
Shop Alternate Products
This Product is Discontinued
Rockport Works
Work/Dress Shoes, Pln, Mens, 9W, Black, PR (Discontinued)
Mfr # RK6522
Zoro # G0203524
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 9
- Footwear Width W
- Footwear Closure Type Lace Up
- Color Black
- Footwear Style Oxford Shoe
- Brand Rockport Works
- MFR #RK6522
- Zoro #G0203524
- UPC #690774263352
- Country of OriginChina
- Category Dress Shoes
Dimensions
Size | 9 |
Footwear Width | W |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 9 |
Width | W |
Size (PRINT) | 9 |
Overall Height | 4 in |
Details
Item | Oxford Shoe |
Footwear Closure Type | Lace Up |
Color | Black |
Footwear Style | Oxford Shoe |
Gender | Men's |
Footwear Construction Type | Cemented |
Completely Non Metallic | Yes |
Electrical Hazard Rated | No |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Mark II Slip Test Results- Dairy Tile Wet | 1.10 |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.70 |
Max. Heat Rating | 300 Degrees F |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Oily | 0.48 |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
CSA Footwear Standard | Not Specified |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Dry | 1.10 |
Liner Material | Mesh, Nylon |
Outsole Material | Rubber |
Toe Type | Plain |
Upper Material | Leather |
Resists | Slips |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe |
Standards | ASTM F2413-11 |
Material | Leather |
Non-Marking Sole | No |
Waterproof Type | None |
Waterproof | No |
Puncture Resistant Insole | No |
Slip Resistant | Yes |
Wide Toe Cap | No |
Toe Shape | Square |
Metatarsal Guard Style | None |
Heel Style | Flat Heel |
Predominant Footwear Color | Black |
Removable Insole | Yes |
Non-Marking Upper | Yes |
Upper Color | Black |
Midsole Material | EVA |
Series | RK6522 |
Conductive | No |
Chain Saw Cut Resistant | No |
Insulated | No |
Metal Chip Resisting Sole | No |
Style Number | 6522 |
Shank Material | Plastic |
Non Metallic Upper | Yes |
Chemical Resisting Sole | Yes |
Footwear Sole Pattern | Low Lug |
Metatarsal Guard | No |
Ninety Degree Heel | No |
Upper Boot Material | All Leather |
Static Dissipative | No |
Insole System | Dynamic Suspension System |
Footwear Shank Type | Plastic |
Heat Resistant | No |
Oil Resisting Sole | Yes |
Closure Type | Lace Up |
Upper Material Description | Leather |
Insulation Technology | Not Applicable |
Liner Technology | Moisture Wicking |
Maximum Heat Rating | 300 Degrees F |
Slip-Resistance Value - Mark II - Oily | 0.48 |
Heel Definition | Flat Heel |
All-Leather Upper | Yes |
Slip-Resistance Value - Mark II - Oily/Wet | 0.7 |
Closure | Lace Up |
CSA Standards Met | Not Applicable |
Toe Cap Material | Not Applicable |
Slip-Resistance Value - Mark II - Dry | 1.1 |
Insole Technology | Dynamic Suspension System |
Slip-Resistance Value - Mark II - Wet | 1.1 |
Construction | Cemented |
Insulation Weight | Not Applicable |
Style Family | Oxford Shoe |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Metatarsal Guard (PRINT) | No |
Chemical-Resisting Sole (PRINT) | Yes |
Midsole Material (PRINT) | EVA |
Ninety-Degree Heel (PRINT) | No |
Puncture-Resistant Sole (PRINT) | No |
Upper Material (PRINT) | Leather |
Metal Chip-Resisting Sole (PRINT) | No |
ASTM Standards Met (PRINT) | Compression (C), Impact (I) |
Shank Material (PRINT) | Plastic |
Outsole Material (PRINT) | Rubber |
Maximum Heat Rating (PRINT) | 300 Degrees F |
Oil-Resisting Sole (PRINT) | Yes |
Liner Material (PRINT) | Mesh, Nylon |
Insulation Weight (PRINT) | Not Applicable |
Gender (PRINT) | Men's |
Ninety-Degree Heel | No |
ASTM Standards Met | Compression (C), Impact (I) |
Metal Chip-Resisting Sole | No |
Oil-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
Chemical-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Best |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 6522