- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Dress Shoes
- /
- Work/Dress Shoes, Pln, Mens, 10W, Black, PR
Shop Alternate Products
This Product is Discontinued
Rockport Works
Work/Dress Shoes, Pln, Mens, 10W, Black, PR (Discontinued)
Mfr # RK6522
Zoro # G0203542
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 10
- Footwear Width W
- Footwear Closure Type Lace Up
- Color Black
- Footwear Style Oxford Shoe
- Brand Rockport Works
- MFR #RK6522
- Zoro #G0203542
- UPC #690774263376
- Country of OriginChina
- Category Dress Shoes
Dimensions
Size | 10 |
Footwear Width | W |
Height | 4 in |
Footwear Size | 10 |
Heel Height | Less Than 1/2 in |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 10 |
Details
Item | Oxford Shoe |
Footwear Closure Type | Lace Up |
Color | Black |
Footwear Style | Oxford Shoe |
Gender | Men's |
Electrical Hazard Rated | No |
Max. Heat Rating | 300 Degrees F |
Mark II Slip Test Results- Dairy Tile Wet | 1.10 |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Dry | 1.10 |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Outsole Material | Rubber |
Completely Non Metallic | Yes |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.70 |
CSA Footwear Standard | Not Specified |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Liner Material | Mesh, Nylon |
Toe Type | Plain |
Footwear Construction Type | Cemented |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Oily | 0.48 |
Upper Material | Leather |
Resists | Slips |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe |
Standards | ASTM F2413-11 |
Shank Material | Plastic |
Metatarsal Guard | No |
Footwear Sole Pattern | Low Lug |
Material | Leather |
Midsole Material | EVA |
Upper Material Description | Leather |
Metal Chip Resisting Sole | No |
Chain Saw Cut Resistant | No |
Puncture Resistant Insole | No |
Slip Resistant | Yes |
Predominant Footwear Color | Black |
Non-Marking Sole | No |
Insulated | No |
Closure Type | Lace Up |
Insole System | Dynamic Suspension System |
Heel Style | Flat Heel |
Series | RK6522 |
Oil Resisting Sole | Yes |
Ninety Degree Heel | No |
Wide Toe Cap | No |
Removable Insole | Yes |
Chemical Resisting Sole | Yes |
Footwear Shank Type | Plastic |
Non Metallic Upper | Yes |
Metatarsal Guard Style | None |
Non-Marking Upper | Yes |
Heat Resistant | No |
Upper Color | Black |
Static Dissipative | No |
Waterproof | No |
Waterproof Type | None |
Conductive | No |
Upper Boot Material | All Leather |
Style Number | 6522 |
Toe Shape | Square |
All-Leather Upper | Yes |
Maximum Heat Rating | 300 Degrees F |
Insole Technology | Dynamic Suspension System |
Toe Cap Material | Not Applicable |
CSA Standards Met | Not Applicable |
Slip-Resistance Value - Mark II - Wet | 1.1 |
Insulation Technology | Not Applicable |
Style Family | Oxford Shoe |
Heel Definition | Flat Heel |
Insulation Weight | Not Applicable |
Slip-Resistance Value - Mark II - Oily/Wet | 0.7 |
Slip-Resistance Value - Mark II - Oily | 0.48 |
Construction | Cemented |
Liner Technology | Moisture Wicking |
Slip-Resistance Value - Mark II - Dry | 1.1 |
Closure | Lace Up |
Metatarsal Guard (PRINT) | No |
Upper Material (PRINT) | Leather |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Gender (PRINT) | Men's |
Outsole Material (PRINT) | Rubber |
Maximum Heat Rating (PRINT) | 300 Degrees F |
Puncture-Resistant Sole (PRINT) | No |
Insulation Weight (PRINT) | Not Applicable |
Metal Chip-Resisting Sole (PRINT) | No |
ASTM Standards Met (PRINT) | Compression (C), Impact (I) |
Shank Material (PRINT) | Plastic |
Midsole Material (PRINT) | EVA |
Chemical-Resisting Sole (PRINT) | Yes |
Liner Material (PRINT) | Mesh, Nylon |
Ninety-Degree Heel (PRINT) | No |
Oil-Resisting Sole (PRINT) | Yes |
ASTM Standards Met | Compression (C), Impact (I) |
Oil-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
Metal Chip-Resisting Sole | No |
Ninety-Degree Heel | No |
Chemical-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Best |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 6522