- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Dress Shoes
- /
- Work/Dress Shoes, Pln, Mens, 11W, Black, PR
Shop Alternate Products
This Product is Discontinued
Rockport Works
Work/Dress Shoes, Pln, Mens, 11W, Black, PR (Discontinued)
Mfr # RK6522
Zoro # G0203567
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 11
- Footwear Width W
- Footwear Closure Type Lace Up
- Color Black
- Footwear Style Oxford Shoe
- Brand Rockport Works
- MFR #RK6522
- Zoro #G0203567
- UPC #690774263390
- Country of OriginChina
- Category Dress Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Footwear Size | 11 |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Width | W |
Size (PRINT) | 11 |
Overall Height | 4 in |
Details
Item | Oxford Shoe |
Footwear Closure Type | Lace Up |
Color | Black |
Footwear Style | Oxford Shoe |
Gender | Men's |
Mark II Slip Test Results- Dairy Tile Oily | 0.48 |
Mark II Slip Test Results- Dairy Tile Wet | 1.10 |
Outsole Material | Rubber |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Toe Type | Plain |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Electrical Hazard Rated | No |
Footwear Construction Type | Cemented |
Completely Non Metallic | Yes |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.70 |
Mark II Slip Test Results- Dairy Tile Dry | 1.10 |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Liner Material | Mesh, Nylon |
CSA Footwear Standard | Not Specified |
Manufacturers Suggested Sole Slip Rating | Best |
Max. Heat Rating | 300 Degrees F |
Resists | Slips |
Upper Material | Leather |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe |
Standards | ASTM F2413-11 |
Toe Shape | Square |
Heel Style | Flat Heel |
Waterproof Type | None |
Upper Material Description | Leather |
Metatarsal Guard | No |
Non-Marking Upper | Yes |
Footwear Shank Type | Plastic |
Shank Material | Plastic |
Heat Resistant | No |
Series | RK6522 |
Removable Insole | Yes |
Upper Boot Material | All Leather |
Chain Saw Cut Resistant | No |
Slip Resistant | Yes |
Upper Color | Black |
Static Dissipative | No |
Style Number | 6522 |
Footwear Sole Pattern | Low Lug |
Wide Toe Cap | No |
Puncture Resistant Insole | No |
Material | Leather |
Waterproof | No |
Oil Resisting Sole | Yes |
Non Metallic Upper | Yes |
Ninety Degree Heel | No |
Chemical Resisting Sole | Yes |
Insulated | No |
Insole System | Dynamic Suspension System |
Closure Type | Lace Up |
Metal Chip Resisting Sole | No |
Predominant Footwear Color | Black |
Conductive | No |
Non-Marking Sole | No |
Midsole Material | EVA |
Metatarsal Guard Style | None |
Insole Technology | Dynamic Suspension System |
Closure | Lace Up |
Construction | Cemented |
Heel Definition | Flat Heel |
Maximum Heat Rating | 300 Degrees F |
Style Family | Oxford Shoe |
Insulation Technology | Not Applicable |
Slip-Resistance Value - Mark II - Oily | 0.48 |
Slip-Resistance Value - Mark II - Wet | 1.1 |
Insulation Weight | Not Applicable |
Slip-Resistance Value - Mark II - Dry | 1.1 |
CSA Standards Met | Not Applicable |
All-Leather Upper | Yes |
Slip-Resistance Value - Mark II - Oily/Wet | 0.7 |
Toe Cap Material | Not Applicable |
Liner Technology | Moisture Wicking |
ASTM Standards Met (PRINT) | Compression (C), Impact (I) |
Ninety-Degree Heel (PRINT) | No |
Insulation Weight (PRINT) | Not Applicable |
Metatarsal Guard (PRINT) | No |
Outsole Material (PRINT) | Rubber |
Midsole Material (PRINT) | EVA |
Oil-Resisting Sole (PRINT) | Yes |
Liner Material (PRINT) | Mesh, Nylon |
Gender (PRINT) | Men's |
Metal Chip-Resisting Sole (PRINT) | No |
Maximum Heat Rating (PRINT) | 300 Degrees F |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Upper Material (PRINT) | Leather |
Chemical-Resisting Sole (PRINT) | Yes |
Shank Material (PRINT) | Plastic |
Puncture-Resistant Sole (PRINT) | No |
Ninety-Degree Heel | No |
Manufacturer-Suggested Sole Slip Rating | Best |
Oil-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
ASTM Standards Met | Compression (C), Impact (I) |
Metal Chip-Resisting Sole | No |
Chemical-Resisting Sole | Yes |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 6522