- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Dress Shoes
- /
- Work/Dress Shoes, Pln, Mens, 13W, Black, PR
Shop Alternate Products
This Product is Discontinued
Rockport Works
Work/Dress Shoes, Pln, Mens, 13W, Black, PR (Discontinued)
Mfr # RK6522
Zoro # G0203585
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 13
- Footwear Width W
- Footwear Closure Type Lace Up
- Color Black
- Footwear Style Oxford Shoe
- Brand Rockport Works
- MFR #RK6522
- Zoro #G0203585
- UPC #690774263413
- Country of OriginChina
- Category Dress Shoes
Dimensions
Size | 13 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Footwear Size | 13 |
Height | 4 in |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 13 |
Details
Item | Oxford Shoe |
Footwear Closure Type | Lace Up |
Color | Black |
Footwear Style | Oxford Shoe |
Gender | Men's |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Wet | 1.10 |
Liner Material | Mesh, Nylon |
Footwear Construction Type | Cemented |
Mark II Slip Test Results- Dairy Tile Dry | 1.10 |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Completely Non Metallic | Yes |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.70 |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Outsole Material | Rubber |
Mark II Slip Test Results- Dairy Tile Oily | 0.48 |
CSA Footwear Standard | Not Specified |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Manufacturers Suggested Sole Slip Rating | Best |
Toe Type | Plain |
Max. Heat Rating | 300 Degrees F |
Electrical Hazard Rated | No |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Resists | Slips |
Upper Material | Leather |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe |
Standards | ASTM F2413-11 |
Wide Toe Cap | No |
Heat Resistant | No |
Toe Shape | Square |
Style Number | 6522 |
Static Dissipative | No |
Non-Marking Upper | Yes |
Chain Saw Cut Resistant | No |
Chemical Resisting Sole | Yes |
Non-Marking Sole | No |
Insulated | No |
Shank Material | Plastic |
Metatarsal Guard Style | None |
Upper Boot Material | All Leather |
Upper Material Description | Leather |
Predominant Footwear Color | Black |
Slip Resistant | Yes |
Conductive | No |
Metatarsal Guard | No |
Waterproof Type | None |
Ninety Degree Heel | No |
Oil Resisting Sole | Yes |
Footwear Shank Type | Plastic |
Midsole Material | EVA |
Upper Color | Black |
Heel Style | Flat Heel |
Insole System | Dynamic Suspension System |
Closure Type | Lace Up |
Footwear Sole Pattern | Low Lug |
Metal Chip Resisting Sole | No |
Series | RK6522 |
Non Metallic Upper | Yes |
Waterproof | No |
Material | Leather |
Puncture Resistant Insole | No |
Removable Insole | Yes |
Liner Technology | Moisture Wicking |
Heel Definition | Flat Heel |
Construction | Cemented |
Insulation Technology | Not Applicable |
Slip-Resistance Value - Mark II - Oily | 0.48 |
Toe Cap Material | Not Applicable |
Closure | Lace Up |
Insole Technology | Dynamic Suspension System |
All-Leather Upper | Yes |
Style Family | Oxford Shoe |
Maximum Heat Rating | 300 Degrees F |
Slip-Resistance Value - Mark II - Oily/Wet | 0.7 |
Slip-Resistance Value - Mark II - Wet | 1.1 |
Insulation Weight | Not Applicable |
CSA Standards Met | Not Applicable |
Slip-Resistance Value - Mark II - Dry | 1.1 |
Metatarsal Guard (PRINT) | No |
ASTM Standards Met (PRINT) | Compression (C), Impact (I) |
Oil-Resisting Sole (PRINT) | Yes |
Liner Material (PRINT) | Mesh, Nylon |
Puncture-Resistant Sole (PRINT) | No |
Ninety-Degree Heel (PRINT) | No |
Outsole Material (PRINT) | Rubber |
Insulation Weight (PRINT) | Not Applicable |
Metal Chip-Resisting Sole (PRINT) | No |
Upper Material (PRINT) | Leather |
Gender (PRINT) | Men's |
Chemical-Resisting Sole (PRINT) | Yes |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Maximum Heat Rating (PRINT) | 300 Degrees F |
Midsole Material (PRINT) | EVA |
Shank Material (PRINT) | Plastic |
Puncture-Resistant Sole | No |
Oil-Resisting Sole | Yes |
Metal Chip-Resisting Sole | No |
Ninety-Degree Heel | No |
Chemical-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Best |
ASTM Standards Met | Compression (C), Impact (I) |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 6522