Pond Boss
Fountain Pump, ABS, 1/64HP, 2 psi, LED Light
Mfr # 52768
Zoro # G0203765
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/64 hp
- Voltage 120V AC
- Amps 0.12 A
- Max. Head 4.1 ft
- Hz 60
Explore More Products
- POND BOSS POND PUMP 420GPH 120V PP350
- POND BOSS Waterfall Pump, ABS, 3/8 HP, 10 psi, 120V 52355
- POND BOSS Waterfall Pump, ABS, 3/32 HP, 7 psi, 120V 52717
- POND BOSS Pond Sludge Remover, 16oz. 54207
- POND BOSS Barley Pond Clarifier, 16oz. 54242
- POND BOSS Fountain Pump, 50 GPH 52769
- POND BOSS Waterfall Pump, 8000 GPH 52581
- POND BOSS Pond Water Clarifier, 32oz. 54228
- POND BOSS Fountain Pump PF320
- PONDMASTER 190 GPH fountain pump w/ adjustable flow control. 10' power cord. 02519
- PONDMASTER 1800 GPH Pond Pump. Rigid Pre-Filter. 18' pwr cord. 02728
- Pond Boss Pond & Fountain Pumps