- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Work Shoes, Stl, Mn, 7, Blk, PR
Rockport Works
Work Shoes, Stl, Mn, 7, Blk, PR
Mfr # RK6761
Zoro # G0203813
Free Shipping & Returns
$139.95
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Saw Cut Resistant No
- Predominant Footwear Color Black
- Insole System Removable Aero EVA Molded Cushion Insert
- Footwear Closure Type Lace Up
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Customers Also Purchased
- Brand Rockport Works
-
MFR #
RK6761
-
Zoro #
G0203813
- UPC # 690774262379
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Height | 4 in |
Size | 7 |
Heel Height | Less Than 1/2 in |
Footwear Size | 7 |
Width | M |
Size (PRINT) | 7 |
Overall Height | 4 in |
Details
Chain Saw Cut Resistant | No |
Predominant Footwear Color | Black |
Insole System | Removable Aero EVA Molded Cushion Insert |
Footwear Closure Type | Lace Up |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Color | Black |
Insulated | No |
Midsole Material | EVA |
Footwear Shank Type | Plastic |
Item | Oxford Shoe |
Gender | Men's |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.63 |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Toe Type | Steel |
Removable Insole | Yes |
Liner Material | Mesh, Nylon |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Standards | ASTM F2413-05 |
Mark II Slip Test Results- Dairy Tile Wet | 0.80 |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Style Number | RK6761 |
Manufacturers Suggested Sole Slip Rating | Best |
Footwear Style | Oxford Shoe |
Oil Resisting Sole | Yes |
Footwear Sole Pattern | Siped |
CSA Footwear Standard | Not Specified |
Static Dissipative | Yes |
Electrical Hazard Rated | No |
Metatarsal Guard | No |
Metal Chip Resisting Sole | No |
Waterproof | No |
Footwear Construction Type | Cemented |
Chemical Resisting Sole | Yes |
Upper Boot Material | All Leather |
Conductive | No |
Outsole Material | Rubber |
Wide Toe Cap | No |
Mark II Slip Test Results- Dairy Tile Oily | 0.59 |
Non Metallic Upper | Yes |
Puncture Resistant Insole | No |
Completely Non Metallic | No |
Non-Marking Sole | No |
Shank Material | Plastic |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Mark II Slip Test Results- Dairy Tile Dry | 0.72 |
Ninety Degree Heel | No |
Upper Material Description | Leather |
Max. Heat Rating | 100 Degrees F |
Resists | Slips |
Closure Type | Lace Up |
Upper Material | Leather |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe |
Metatarsal Guard Style | None |
Heel Style | Flat Heel |
Heat Resistant | No |
Slip Resistant | Yes |
Series | RK6761 |
Non-Marking Upper | Yes |
Upper Color | Black |
Insulation Weight | Not Applicable |
Material | Full Grain Leather |
All-Leather Upper | Yes |
Construction | Cemented |
Slip-Resistance Value - Mark II - Oily/Wet | 0.63 |
Insole Technology | Molded Cushion, Removable |
Heel Definition | Flat Heel |
Slip-Resistance Value - Mark II - Dry | 0.72 |
Liner Technology | Moisture Wicking |
Style Family | Oxford Shoe |
Insulation Technology | Not Applicable |
Toe Cap Material | Steel |
Closure | Lace Up |
Slip-Resistance Value - Mark II - Wet | 0.8 |
CSA Standards Met | Not Applicable |
Maximum Heat Rating | 100 Degrees F |
Insole Material | EVA |
Slip-Resistance Value - Mark II - Oily | 0.59 |
Gender (PRINT) | Men's |
Maximum Heat Rating (PRINT) | 100 Degrees F |
Oil-Resisting Sole (PRINT) | Yes |
Metal Chip-Resisting Sole (PRINT) | No |
Midsole Material (PRINT) | EVA |
Chemical-Resisting Sole (PRINT) | Yes |
Insulation Weight (PRINT) | Not Applicable |
Upper Material (PRINT) | Leather |
ASTM Standards Met (PRINT) | Compression (C), Impact (I), Static Dissipative (SD) |
Ninety-Degree Heel (PRINT) | No |
Outsole Material (PRINT) | Rubber |
Puncture-Resistant Sole (PRINT) | No |
Metatarsal Guard (PRINT) | No |
Shank Material (PRINT) | Plastic |
Insole Material (PRINT) | EVA |
Liner Material (PRINT) | Mesh, Nylon |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Chemical-Resisting Sole | Yes |
Metal Chip-Resisting Sole | No |
Ninety-Degree Heel | No |
ASTM Standards Met | Compression (C), Impact (I), Static Dissipative (SD) |
Oil-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Best |
Puncture-Resistant Sole | No |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 7, Static Dissipative Yes, Style Number RK6761
Explore More Products
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10W, Blk, PR RK6761
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11, Blk, PR RK6761
- ROCKPORT WORKS Work Shoes, Stl, Mn, 13W, Blk, PR RK6761
- ROCKPORT WORKS Size 14 Men's Black RK6761
- ROCKPORT WORKS Work Shoes, 9-1/2, W, Black, Alloy, Mens, PR RK500
- ROCKPORT WORKS Boat Shoes, Steel, 7-1/2M, PR RK670
- ROCKPORT WORKS Slip-On Shoes, Steel, 7-1/2M, PR RK673
- ROCKPORT WORKS Work Shoes, 13, M, Black, Steel Toe, Mens, PR RK6674 - 13M
- ROCKPORT WORKS Work Shoes, Stl, Mn, 9.5E, Blk, PR RK6761
- REEBOK Athletic Style Work Shoes, 11-1/2, M, Bk, PR RB4142
- REEBOK Safety Shoe, 9, M, Navy, Steel, PR RB308
- Rockport Works Steel Toe Shoes