Zoro Select
Spring Pin, 13x100mm, Wall Thck2.50mm, PK10
Mfr # M39100.130.0100
Zoro # G0205451
$32.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK25 M51430.010.0004
- ZORO SELECT M12 X 30 Spring Pin ISO Steel Plain 5DV70
- ZORO SELECT Spring Pin, Sltd, 1/8inx1/2in, Pln, PK100 U39100.012.0050
- ZORO SELECT 1/8X1 5/8 PIN SPRING SLOTTED PLAIN 12526PS
- ZORO SELECT Spring Pin, Coiled, 3/32x3/8in, 775lb, PK100 U39140.009.0037
- ZORO SELECT Spring Pin, Sltd, 5/32inx1in, Pln, PK100 U39100.015.0100
- ZORO SELECT Spring Pin, Sltd, 7/32inx3in, 5850lb, PK25 U39101.021.0300
- ZORO SELECT 5/64X1 1/4 PIN SPRING SLOTTED PLAIN 07820PS
- ZORO SELECT M2.5X5 METRIC PIN SPRING SLOTTED PLAIN MI2.505PS
- SUBURBAN BOLT AND SUPPLY 5/32 X 7/8 ROLL PIN ZINC A0570100056Z
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/2,4500lb, PK25 U39150.018.0150
- Zoro Select Spring Pins