Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
464175-8W
Zoro #
G0205947
UPC #
715474905187
Country of Origin
Unknown
Dimensions
Size
8
Footwear Width
W
Height
6"
Details
Gender
Men's
Item
Work Boots
Outsole Material
Rubber
Shank Material
Fiberglass
Midsole Material
Rubber
Max. Heat Rating
Not Rated
Color
Brown/Black
Insulated
No
Toe Type
Steel
Metatarsal Guard
No
Waterproof
Yes
Standards
ASTM F2413-05 M I/75 C/75 EH
Liner Material
Hyper-Dri(R)
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather/Abrasion Resistant Helcor(R)
Closure Type
Lace Up
Resists
Abrasion, Barnyard Chemicals, Oils/Gas, Slips
Material
Full Grain Leather/Abrasion Resistant Helcor(R)
Description
Work Boots, Metatarsal Guard No, Color Brown/Black, Gender Men's, Insulated No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.