Climax Metal Products

Rigid Sft Cplg, Set ScwType, 2-1/2in.dia, S


$66.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shaft Locking Type - Couplings 1 Piece Set Screw
  • System of Measurement Inch
  • Material - Couplings Steel
  • Outside Dia. 2 1/2 in
  • Finish black oxide
See all product information