Climax Metal Products

Rigid Shaft Cplg, 5 in. L, 3-1/2 in. dia.


$299.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shaft Locking Type - Couplings 2 Piece Clamp
  • System of Measurement Inch
  • Bore Dia. 2 1/4 in
  • Material - Couplings Steel
  • Outside Dia. 3 1/2 in
See all product information