Southwire
Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation
Mfr # 22956784
Zoro # G0208783
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 14 AWG
- Length 100 ft
- Voltage 600V AC
- Jacket Color White
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation 25659401
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, White, Nylon Jacket, PVC Insulation 22965883
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation 27024901
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, White, Nylon Jacket, PVC Insulation 24347701
- SOUTHWIRE 10/2Nm-Wgx250Ft Building Wire 10/2NM-WGX250 8153835
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Yellow, PVC Insulation 411020502
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation 20492535
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation 37094071
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,000 ft, Black/White, Nylon Jacket, PVC Insulation 58019205
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation 41171002
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, White, PVC Insulation C2040A.12.02
- Southwire Building Wire