Southwire
Building Wire, THHN, 14 AWG, 2,500 ft, Orange, Nylon Jacket, PVC Insulation
Mfr # 22961706
Zoro # G0208914
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 14 AWG
- Length 2,500 ft
- Voltage 600V AC
- Jacket Color Orange
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, White, PVC Insulation 411030501
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation 22980701
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation 11601201
- SOUTHWIRE Machine Tool Wire, MTW, 14 AWG, 500 ft, Purple, PVC Insulation 411030513
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation 11579005
- SOUTHWIRE Building Wire, THHN, 10 AWG, 1,250 ft, White, Nylon Jacket, PVC Insulation 58025505
- SOUTHWIRE WIRE BUILD 103NM WGX25 FT 30A 10/3NM-WGX25
- SOUTHWIRE Romex Building Wire, 12 AWG Wire, 2 -Conductor, 20 m L, Copper Conductor, PVC Insulation, Nylon Sheath 47230820
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,000 ft, Purple, Nylon Jacket, PVC Insulation 58019705
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation 20495801
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation 22964183
- Southwire Building Wire