Southwire
Building Wire, THHN, 14 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation
Mfr # 22963301
Zoro # G0208984
$78.59
18% off
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 14 AWG
- Length 500 ft
- Voltage 600V AC
- Jacket Color Gray
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Blue, Nylon Jacket, PVC Insulation 58018405
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, White, Nylon Jacket, PVC Insulation 20489101
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation 20491712
- SOUTHWIRE 500'BLK 4 Str BLDG Wire, 500PK 20499001
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, White, Nylon Jacket, PVC Insulation 58027504
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation 37107071
- SOUTHWIRE 500'BLU 12 Str BLDGWire, 500PK 22967458
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation 31581205
- SOUTHWIRE Sheathed Cable, 6 AWG Wire, 3 Conductor, 500 ft L, Copper Conductor, PVC Insulation 6/3NM-W/GX500
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation 22959183
- ROMEX Wire Build 14/2Uf-W/Gx50Ft 15A 14/2UF-WGX50
- Southwire Building Wire