Southwire
Building Wire, THHN, 14 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation
Mfr # 22960901
Zoro # G0209063
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 14 AWG
- Length 500 ft
- Voltage 600V AC
- Jacket Color Yellow
Explore More Products
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation 37116103
- SOUTHWIRE Machine Tool Wire, MTW, 14 AWG, 500 ft, Purple, PVC Insulation 411030513
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation 11580884
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Blue, Nylon Jacket, PVC Insulation 58018405
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 200 ft, None Insulation 10644302
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation 11583283
- SOUTHWIRE Building Wire, 14 AWG Wire, 2 -Conductor, 10 m L, Copper Conductor, PVC Insulation 47184710
- SOUTHWIRE 8-3 Nm 100' Building Wire 63949272 8955718
- SOUTHWIRE 50' 142ACT Armor Cable 55278322
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation 26069501
- ZENITH Wire Speaker 24Gau 100Ft Clear AS110024C
- Southwire Building Wire