Southwire
Building Wire, THHN, 12 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation
Mfr # 22969001
Zoro # G0209124
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 12 AWG
- Length 500 ft
- Voltage 600V AC
- Jacket Color Yellow
Explore More Products
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation 60197101
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation 22973284
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation 29583201
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation 22965806
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Blue, Nylon Jacket, PVC Insulation 58018405
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Yellow, PVC Insulation 411040502
- SOUTHWIRE Building Wire, 14 AWG Wire, 2 -Conductor, 30 m L, Copper Conductor, PVC Insulation 47184730
- SOUTHWIRE 500'GRN 14 Sol BLDGWire, 500PK 11583258
- SOUTHWIRE 500'WHT 14 Sol BLDGWire, 500PK 11580858
- HILLMAN Wire Steel Galv 12Ga 100Ft 50141
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation 11593101
- Southwire Building Wire