Southwire
Building Wire, THHN, 12 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation
Mfr # 22964106
Zoro # G0209212
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 12 AWG
- Length 2,500 ft
- Voltage 600V AC
- Jacket Color Black
Explore More Products
- SOUTHWIRE Machine Tool Wire, MTW, 14 AWG, 500 ft, Pink, PVC Insulation 411030511
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation 26069501
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation 27026401
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Green, Nylon Jacket, PVC Insulation 58019504
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation 22963301
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation 22977386
- SOUTHWIRE 50' 10Str WHT BLDG Wire 22974083
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,000 ft, Purple, Nylon Jacket, PVC Insulation 58019705
- SOUTHWIRE Gro-Lux Building Wire, 10 AWG Wire, 300 m L, Copper Conductor, PVC Sheath, White Sheath 50774903
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation 22956706
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, White, PVC Insulation 76512.18.02
- Southwire Building Wire