Southwire
Building Wire, THHN, 12 AWG, 2,500 ft, Pink, Nylon Jacket, PVC Insulation
Mfr # 24250306
Zoro # G0209307
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 12 AWG
- Length 2,500 ft
- Voltage 600V AC
- Jacket Color Pink
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Black, Nylon Jacket, PVC Insulation 58026504
- SOUTHWIRE Romex Building Wire, 10 AWG Wire, 3 Conductor, 50 ft L, Copper Conductor, PVC Insulation 10/3NM-WGX50
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation 27038901
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 25 ft, None Insulation 10638525
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation 22959184
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Orange, PVC Insulation 411040503
- SOUTHWIRE Building Wire, 2 AWG Wire, 1 Conductor, 500 ft L, Copper Conductor, Nylon Sheath 2WHT-STRX500
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Gray, Nylon Jacket, PVC Insulation 22972406
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation 25658612
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, White, Nylon Jacket, PVC Insulation 22965884
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation 20491712
- Southwire Building Wire