Southwire
Building Wire, THHN, 2/0, 500 ft, Green, Nylon Jacket, PVC Insulation
Mfr # 55611506
Zoro # G0210183
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,755.86
Key Features
- Trade Designation THHN
- Wire Size 2/0 AWG
- Length 500 ft
- Voltage 600V AC
- Jacket Color Green
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation 22964184
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation 11598001
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation 25172801
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation 27023101
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation 11579084
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Red, PVC Insulation 411040504
- SOUTHWIRE Building Wire, 14 AWG Wire, 3 -Conductor, 75 m L, Copper Conductor, PVC Insulation 47188875
- SOUTHWIRE Building Wire, 10 AWG Wire, 1 -Conductor, 300 m L, Copper Conductor, PVC Sheath, Black Sheath 47210003
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,000 ft, Green/Yellow, Nylon Jacket, PVC Insulation 58386305
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation 27038901
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation 37103971
- Southwire Building Wire