Southwire
Building Wire, THHN, 2/0, 500 ft, Black, Nylon Jacket, PVC Insulation
Mfr # 20506202
Zoro # G0210192
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,865.99
Key Features
- Trade Designation THHN
- Wire Size 2/0 AWG
- Length 500 ft
- Voltage 600V AC
- Jacket Color Black
Explore More Products
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, White, Nylon Jacket, PVC Insulation 37092471
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation 11583283
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation 11580884
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation 22967401
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, White, Nylon Jacket, PVC Insulation 11596401
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, White, Nylon Jacket, PVC Insulation 27033001
- SOUTHWIRE 14/2Nm-Wgx25Ft Building Wire 14/2NM-WGX25 8970410
- SOUTHWIRE 500'WHT 12 Str BLDGWire, 500PK 22965858
- SOUTHWIRE Romex Building Wire, 14 AWG Wire, 2 -Conductor, 10 m L, Copper Conductor, PVC Insulation, Nylon Sheath 47174810
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, White, Nylon Jacket, PVC Insulation 20489112
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation 11579083
- Southwire Building Wire