Aquatrol
Safety Relief Valve, 3/4 x 1 In, 225 psi
Mfr # 88B2A1M1K1-225
Zoro # G0214173
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 175 psi 88B2A1M1K1-175
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 25 psi 88B2A1M1K1-25
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 75 psi 88B2A1M1K1-75
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 75 psi 69E1A1M2U1-75
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 50 psi 740FG1M1K1-50
- AQUATROL Safety Relief Valve, 3/4 x 1,300 psi 740DF1M1K1-300
- AQUATROL Sfty Vlv, 100 psi, 1 1/4 MNPT x 1 1/4 FNPT 570FF1M1K1-100
- AQUATROL Sfty Vlve 25 psi, 1/2 MNPTx3/4 FNPT Sries 742DC1M1K1-25
- AQUATROL Sfty Vlv, 200 psi, 2 MNPT x 2 1/2 FNPT SRS 743HJ1M1K1-200
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 150 psi 69D1A1M2U1-150
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 15 psi 6010DCM01-KM-15
- Aquatrol Relief Valves