Aquatrol
Safety Relief Valve, 2 x 2-1/2 In, 200 psi
Mfr # 88F2A1M1K1-200
Zoro # G0214593
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2"
- Outlet Size 2 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 40 psi 740FG1M1K1-40
- AQUATROL Adjustable Relief Valve, 3/4 In, 200 psi 69B1A1M2U1-200
- AQUATROL Safety Relief Valve, 3/4 x 1,300 psi 740DF1M1K1-300
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,100 psi 740FG1M2J1-100
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 175 psi 88B2A1M1K1-175
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 225 psi 88B2A1M1K1-225
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 15 psi 69D1A1M2U1-15
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 250 psi 89C2A1M2K1-250
- AQUATROL Sfty Vlv, 150 psi, 1/2 MNPT x 3/4 FNPT SRS 742DC1M2J1-150
- APOLLO VALVES Safety Relief Valve, 3/4 In, 30 psi, Bronze, BtuH: 827, 000 1060405
- APOLLO VALVES T and P Relief Valve, FNPT, 1-1/2 In Inlet 18C5424125
- Aquatrol Relief Valves