Aquatrol
Safety Relief Valve, 1 x 1-1/4 In, 75 psi
Mfr # 89C2A1M2K1-75
Zoro # G0214873
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- AQUATROL Safety Valve, 75 psi, 1/2 MNPT x 3/4 FNPT 570DC1M1K1-75
- AQUATROL Adjustable Relief Valve, 1/2 In, 300 psi 69A1B1M2U1-300
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 150 psi 89E2A1M2K1-150
- AQUATROL Adjustable Relief Valve, 1/2 In, 15 psi 69A1B1M2U1-15
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 150 psi 88C2A1M1K1-150
- AQUATROL Adjustable Relief Valve, 1/2 In, 30 psi 69A1A1M2U1-30
- AQUATROL Sft Vl, 150 psi, 1 1/4 MNPTx1 1/2 FNPT SRS 743FH1M2J1-150
- AQUATROL Sfty Vlv, 300 psi, 1 1/2 MNPT x 1 1/2 FNPT 570GG1M1K1-300
- AQUATROL SAFETY VLV, 25 psi, 1 MNPT x 1 FNPT Series 743DG1M1K1-25
- DEFINOX Tri-Clamp 20Psi 2In Relief Valve 914400
- WATTS Boiler Pressure Relief Valve, 100 psi, SS LF174A-100-3/4
- Aquatrol Valves