Shop Alternate Products
This Product is Discontinued
Hydroseal
Safety Relief Valve, 1 In, 250 psi, Steel (Discontinued)
Mfr # 14BE3M0V00/C5
Zoro # G0215311
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 1"
- Outlet Size 1"
- Body Material Carbon Steel
- Outlet Type MNPT
- Inlet Type FNPT