Shop Alternate Products
This Product is Discontinued
Hydroseal
Safety Relief Valve, 2 In, 1000 psi, Steel (Discontinued)
Mfr # 12BG8M0P00/E0
Zoro # G0215415
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 2"
- Outlet Size 2"
- Body Material Carbon Steel
- Outlet Type MNPT
- Inlet Type FNPT