Cash Valve
Pressure Relief Valve, 1 In, 140 psi
Mfr # 13717-0140
Zoro # G0216045
Free Shipping & Returns
$1,586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1"
- Body Material Cast iron
- Outlet Type FNPT
- Inlet Type FNPT
Explore More Products
- CASH VALVE Pressure Relief Valve, 1/2 In, 200 psi 8342-0200
- CASH VALVE Pressure Relief Valve, 1/2 In, 500 psi 12670-0500
- CASH VALVE Pressure Relief Valve, 1/2In, 50psi, Bronze 8342-0050
- CASH VALVE Relief Valve, Bronze, 150 psi, 6-43/64"H C776BDCDK01-KM0150
- CASH VALVE Relief Valve, Bronze, 150 psi, 6-13/16"H C776BDDEK01-KM0250
- CASH VALVE Pressure Relief Valve, 1/4 In, 1000 psi 12665-1000
- CASH VALVE Pressure Relief Valve, 1-1/4 In, 278 psi 13736-0278
- CASH VALVE Pressure Relief Valve, 1-1/2 In, 120 psi 13752-0120
- CASH VALVE Pressure Relief Valve, 1-1/4 In, 400 psi 8375-0400
- AQUATROL Safety Valve, 75 psi, 2 MNPT x 2 FNPT 560HH1M1A1-75
- AQUATROL Adjustable Relief Valve, 1/2 In, 15 psi 69A1B1M2U1-15
- Cash Valve Valves