Aquatrol
Adjustable Relief Valve, 1/2 In, 250 psi
Mfr # 69A1B1M2U1-250
Zoro # G0217165
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- AQUATROL Adjustable Relief Valve, 1/2 In, 300 psi 69A1B1M2U1-300
- AQUATROL Adjustable Relief Valve, 1/2 In, 400 psi 69A1B1M2U1-400
- AQUATROL Sfty Vlve, 15 psi, 1 1/4 MNPT x 1 1/2 FNPT 560GF1M1A1-15
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 100 psi 69D1B1M2U1-100
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 300 psi 69E1A1M2U1-300
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 40 psi 740DC1M2J1-40
- AQUATROL Adjustable Relief Valve, 3/4 In, 250 psi 69B1B1M2U1-250
- AQUATROL Sfty Vlv, 500 psi, 1/2 MNPTx3/4 FNPT Sries 743DC1M1K1-500
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 225 psi 89E2A1M2K1-225
- CASH ACME T and P Relief Valve, MNPT x FNPT FVMX-3C
- WATTS Lf70A-F 1/2" 0559129 1/2" Lead LF70A-F
- Aquatrol Relief Valves