Aquatrol
Adjustable Relief Valve, 1-1/2 In, 300 psi
Mfr # 69E1B1M2U1-300
Zoro # G0217497
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 1 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- AQUATROL Adjustable Relief Valve, 3/8x1/2 In, 50psi 55BA1M2U1-50
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 175 psi 88B2A1M1K1-175
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 150 psi 89F2A1M2K1-150
- AQUATROL Adjustable Relief Valve, 1 In, 400 psi 69C1B1M2U1-400
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 100 psi 88F2A1M1K1-100
- AQUATROL Adjustable Relief Valve, 2 In, 200 psi 69F1B1M2U1-200
- AQUATROL Safety Relief Valve, 1-1/4x1-1/2,225 psi 740FH1M1K1-225
- AQUATROL Sfty Vlv, 225 psi, 2 MNPT x 2 1/2 FNPT SRS 742HJ1M1K1-225
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 80 psi 740EF1M2J1--80
- AQUATROL Safety Relief Valve, 1-1/4x1-1/2 In, 15psi 88D2A1M1K1-15
- WATTS T and P Relief Valve, 1 In. Inlet 1"140X-6
- Aquatrol Valves