Mersen
Rupture Disc, Graphite, 3 In, 50 PSIG
Mfr # S3-03-50
Zoro # G0217734
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Burst Pressure 50 psig
- Fits Pipe Size 3 in
- Diameter 5 1/4 in
- Temp. Range -20 Degrees to 300 Degrees F
- Vacuum Pressure 29.9 in Hg
Explore More Products
- MERSEN Rupture Disc, Graphite, 3 In, 75 PSIG S3-03-75
- MERSEN Rupture Disc, Graphite, 2 In, 75 PSIG S3-02-75
- MERSEN Rupture Disc, Graphite, 2 In, 150 PSIG S3-02-150
- MERSEN Rupture Disc, Graphite, 6 In, 25 PSIG S3-06-25
- MERSEN NEW GRAPHILOR 0.3BAR 8IN RUPTURE DISC V2201T110/T120VB001 JL000515
- MERSEN Rupture Disc, Graphite, 2 In, 100 PSIG S3-02-100
- BS&B 69F 590PSI 6In Rupture Disc S90
- FIKE Stainless 560PSI 4In Rupture Disc POLY-SD CS
- OSECO Rupture Disc 72F 236Psi 4In 2750295 COV
- CONTINENTAL DISC 50PSI 6IN RUPTURE DISC 8394862A
- FIKE Holder 300 2In Rupture Disc SRX GI
- Mersen Valves