Cash Valve
Pressure Regulator, 3/4 In, 105 to 150 psi
Mfr # 12396-0128
Zoro # G0219387
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Series B
- Body Material Bronze
- Inlet Size 3/4 in
- Outlet Size 3/4 in
Explore More Products
- CASH VALVE Pressure Regulator, 3/8 In, 2 to 30 psi 20253-0016
- CASH VALVE Pressure Regulator, 1 In, 2 to 20 psi 1875-0011
- CASH VALVE Pressure Regulator, 1/4 In, 25 to 90 psi 04160-0058
- CASH VALVE Pressure Regulator, 3/4 In, 40 to 500 psi 17117-0300
- CASH VALVE Pressure Regulator, 3/8 In, 10 to 50 psi 04164-0030
- CASH VALVE Pressure Regulator, 1/2 In, 50 to 150 psi 02770-0100A
- CASH VALVE Pressure Regulator, SS, 90 to 150 psi B95GEWSSBBS01-D0120
- CASH VALVE Pressure Regulator, 1-1/2 In, 20 to 50 psi 20256-0035
- CASH VALVE Pressure Regulator, 1/2 In, 2 to 30 psi 2770-0016
- ZORO SELECT Pressure Regulator, Brass, 300 psi, Outlet Size: 1/4" 30PT97
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-125 PSI Delivery Pressure 152IN-125
- Cash Valve Valves