Cash Valve
Pressure Regulator, 1 In, 20 to 60 psi
Mfr # 12397-0040
Zoro # G0219432
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B
- Body Material Bronze
- Inlet Size 1 in
- Outlet Size 1 in
- Length 2 1/8 in
Explore More Products
- CASH VALVE Vacuum Regulator, 1/2 In, 2 to 30 in. Hg D-51
- CASH VALVE Pressure Regulator, 1 In, 2 to 20 psi 1875-0011
- CASH VALVE Pressure Regulator, Steam, 1" Inlet BFESSSZTS01-D0040
- CASH VALVE Pressure Regulator, Water/Air, 3/4" Inlet BFDWSSBBS01-D0115
- CASH VALVE Pressure Regulator, 3/4 In, 30 to 75 psi 12396-0053
- CASH VALVE Pressure Regulator, 3/8 In, 2 to 30 psi 04164-0016
- CASH VALVE Steam Pressure Regulator, 90 to 150 psi B95GESSSGTS01-D0120
- CASH VALVE Pressure Regulator, 3/8 In, 40 to 110 psi 20253-0075
- CASH VALVE Pressure Regulator, Steam, 2" Inlet BFHSSSZTS01-D0050
- SPENCE Pressure Regulator, 2 In, 3 to 20 psi E-C1H9A1B1AH1
- WATTS Pressure Regulator, 1/2 In, 3 to 50 psi 1/2 LF 263AB
- Cash Valve Pressure Regulators