Cash Valve

Pressure Regulator, 1/4 In, 20 to 60 psi


$358.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Size 1/4"
  • Inlet Size 1/4 in
  • Series B
  • Outlet Size 1/4 in
  • Length 3 in
See all product information