Cash Valve
Pressure Regulator, 1-1/2In, 90 to 150 psi
Mfr # 20304-0120
Zoro # G0219922
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2 in
- Series B
- Outlet Size 1 1/2 in
- Connection Type FNPT
- Length 6 3/4 in
Explore More Products
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet BFCSSSZTS01-D0075
- CASH VALVE Pressure Regulator, 1-1/4In, 45 to 100 psi 20255-0073
- CASH VALVE Pressure Regulator, 3/4 In, 105 to 150 psi 12396-0128
- CASH VALVE Cryogenic Pressure Regulator, 7-1/4 in. L 22063 (4765)
- CASH VALVE Cryogenic Pressure Regulator, 5-1/4 in. L 16856 (4765)
- CASH VALVE Pressure Regulator, 1 In, 10 to 45 psi 12397-0028
- CASH VALVE Pressure Regulator, 1/4 In, 60 to 125 psi 8275-0093
- CASH VALVE Pressure Regulator, 1-1/4 In, 10 to 30 psi 20302-0020
- CASH VALVE Pressure Regulator, 1-1/2 In, 20 to 50 psi 20256-0035
- MAXITROL 2 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 W.C. 4,450,000 BTU 325-11L-2
- WATTS Pressure Regulator, 1/8 In, 0 to 125 psi 1/8 LF560 0-125
- Cash Valve Pressure Regulators