- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 10 Men's Athletic High-Top Steel Athletic Work Boots, Black
Shop Alternate Products
This Product is Discontinued
Puma Safety Shoes
Size 10 Men's Athletic High-Top Steel Athletic Work Boots, Black (Discontinued)
Mfr # 632165-10
Zoro # G0221925
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Athletic High-Top
- Gender Men's
- Size 10
- Upper Boot Material All Leather
- Color Black
Customers Also Purchased
- Brand Puma Safety Shoes
-
MFR #
632165-10
-
Zoro #
G0221925
- UPC # 885818000059
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 |
Height | 6 in |
Footwear Width | EE |
Details
Footwear Style | Athletic High-Top |
Gender | Men's |
Upper Boot Material | All Leather |
Item | Athletic Work Boots |
Color | Black |
Footwear Sole Pattern | Cleated |
Insulated | No |
Shank Material | Nylon |
Style Number | 632165 |
Puncture Resistant Insole | No |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Non Metallic Upper | Yes |
Liner Material | BreathActive(R) |
Wide Toe Cap | No |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Non-Marking Sole | Yes |
Static Dissipative | Yes |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Toe Type | Steel |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Metal Chip Resisting Sole | Yes |
Completely Non Metallic | No |
Conductive | No |
Footwear Closure Type | Lace Up |
CSA Footwear Standard | Not Specified |
Midsole Material | Polyurethane Gel |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Oil Resisting Sole | Yes |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Metatarsal Guard | No |
Insole System | Puma Evercushion Gel Moto |
Max. Heat Rating | 572 Degrees F |
Waterproof | No |
Chemical Resisting Sole | No |
Electrical Hazard Rated | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Manufacturers Suggested Sole Slip Rating | Not Rated |
Footwear Construction Type | Direct Attached |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Ninety Degree Heel | No |
Removable Insole | Yes |
Footwear Shank Type | Nylon |
Predominant Footwear Color | Black |
Standards | ASTM F1677, F2413-05 |
Chain Saw Cut Resistant | No |
Outsole Material | Rubber |
Closure Type | Lace Up |
Resists | Heat, Slips, Static Electricity, Water |
Upper Material | Leather |
Material | Full Grain Leather/Rubber |
Description
Athletic Work Boots, Metatarsal Guard No, Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 632165, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair