Shop Alternate Products
This Product is Discontinued
Puma Safety Shoes
Athletic Work Shoes, Stl, Mn, 11, Brn, PR (Discontinued)
Mfr # 642205-11
Zoro # G0222117
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Athletic Shoe
- Size 11
- Standards ASTM F1677 Mark II, F2413-05 I/75, C/75 SD
- Height 4 in
- Color Brown/Black