- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Composite Toe Boots and Shoes
- /
- Athletic Work Shoes, Comp, Mn, 12, Gry, PR
Shop Alternate Products
This Product is Discontinued
Puma Safety Shoes
Athletic Work Shoes, Comp, Mn, 12, Gry, PR (Discontinued)
Mfr # 642565-12
Zoro # G0222397
Free Shipping & Returns
This Product is Discontinued
Key Features
- Toe Type Composite
- Gender Men's
- Color Gray/Hi-Visibility Yellow
- Size 12
- Footwear Width EE
Customers Also Purchased
- Brand Puma Safety Shoes
-
MFR #
642565-12
-
Zoro #
G0222397
- UPC # 885818000547
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | EE |
Height | 4 in |
Footwear Size | 12 |
Width | EE |
Overall Height | 4 in |
Size (PRINT) | 12 |
Details
Item | Athletic Shoe |
Toe Type | Composite |
Gender | Men's |
Color | Gray/Hi-Visibility Yellow |
Waterproof | No |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Removable Insole | Yes |
Footwear Construction Type | Cemented |
Insulated | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Footwear Shank Type | None |
Chain Saw Cut Resistant | No |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Standards | ASTM F2413-05 |
Metal Chip Resisting Sole | Yes |
Shank Material | Rubber |
Predominant Footwear Color | Gray |
Footwear Style | Athletic Shoe |
Oil Resisting Sole | Yes |
Metatarsal Guard | No |
Static Dissipative | Yes |
Electrical Hazard Rated | No |
Completely Non Metallic | No |
Style Number | 642565 |
Liner Material | BreathActive(R) |
Puncture Resistant Insole | No |
Non-Marking Sole | No |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Conductive | No |
Insole System | Puma Evercushion Gel Run Footbed |
Non Metallic Upper | No |
Ninety Degree Heel | No |
Midsole Material | EVA |
Max. Heat Rating | 572 Degrees F |
Footwear Sole Pattern | Textured and Siped |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Manufacturers Suggested Sole Slip Rating | Good |
Wide Toe Cap | No |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Footwear Closure Type | Lace Up |
Upper Boot Material | Leather/Mesh |
Chemical Resisting Sole | No |
Outsole Material | Rubber |
Upper Material | Leather, Mesh |
Resists | Heat, Slips, Static Electricity |
Closure Type | Lace Up |
Safety Criteria | Composite Toe, Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Static Dissipative (SD) |
CSA Footwear Standard | Grade 1 Toecap |
Metatarsal Guard Style | None |
Upper Color | Gray, Yellow |
Series | 642565 |
Heel Style | Flat Heel |
Slip Resistant | Yes |
Non-Marking Upper | No |
Heat Resistant | No |
Insulation Weight | Not Applicable |
Material | Mesh/Rubber |
Insole Material | Gel |
Maximum Heat Rating | 572 Degrees F |
Liner Technology | BreathActive(R) |
Insulation Technology | Not Applicable |
Closure | Lace Up |
CSA Standards Met | Grade 1 Protective Toecap |
Heel Definition | Flat Heel |
Style Family | Athletic Shoe |
Construction | Cemented |
Insole Technology | Puma(R) Evercushion(R) Gel Run Footbed |
Toe Cap Material | Composite |
Gender (PRINT) | Men's |
Midsole Material (PRINT) | EVA |
Upper Material (PRINT) | Leather, Mesh |
Metatarsal Guard (PRINT) | No |
Shank Material (PRINT) | Rubber |
Insulation Weight (PRINT) | Not Applicable |
Oil-Resisting Sole (PRINT) | Yes |
Chemical-Resisting Sole (PRINT) | No |
Puncture-Resistant Sole (PRINT) | No |
Insole Material (PRINT) | Gel |
ASTM Standards Met (PRINT) | Compression (C), Impact (I), Static Dissipative (SD) |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Good |
Maximum Heat Rating (PRINT) | 572 Degrees F |
Metal Chip-Resisting Sole (PRINT) | Yes |
Outsole Material (PRINT) | Rubber |
Ninety-Degree Heel (PRINT) | No |
All-Leather Upper | No |
Metal Chip-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Good |
ASTM Standards Met | Compression (C), Impact (I), Static Dissipative (SD) |
Puncture-Resistant Sole | No |
Oil-Resisting Sole | Yes |
Ninety-Degree Heel | No |
Chemical-Resisting Sole | No |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Hi-Visibility Yellow, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 12, Static Dissipative Yes