- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Composite Toe Boots and Shoes
- /
- Athletic Work Shoes, Comp, Mn, 8, Blk, PR
Shop Alternate Products
This Product is Discontinued
Puma Safety Shoes
Athletic Work Shoes, Comp, Mn, 8, Blk, PR (Discontinued)
Mfr # 642575-08
Zoro # G0222537
Free Shipping & Returns
This Product is Discontinued
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Size 8
- Footwear Width EE
Customers Also Purchased
- Brand Puma Safety Shoes
-
MFR #
642575-08
-
Zoro #
G0222537
- UPC # 885818000325
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | EE |
Height | 4 in |
Footwear Size | 8 |
Width | EE |
Overall Height | 4 in |
Size (PRINT) | 8 |
Details
Item | Athletic Shoe |
Toe Type | Composite |
Gender | Men's |
Color | Black |
Waterproof | No |
Non Metallic Upper | Yes |
Ninety Degree Heel | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Completely Non Metallic | Yes |
Footwear Style | Athletic Shoe |
Removable Insole | Yes |
Manufacturers Suggested Sole Slip Rating | Good |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Predominant Footwear Color | Black |
Footwear Closure Type | Lace Up |
Standards | ASTM F2413-05 |
Insole System | Puma Evercushion Gel Run Heel Cushion |
Footwear Sole Pattern | Textured and Siped |
Shank Material | Rubber |
Midsole Material | EVA |
Wide Toe Cap | No |
Electrical Hazard Rated | No |
Footwear Shank Type | None |
Style Number | 642575 |
Conductive | No |
Puncture Resistant Insole | No |
Oil Resisting Sole | Yes |
Metal Chip Resisting Sole | Yes |
Non-Marking Sole | No |
Max. Heat Rating | 572 Degrees F |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Liner Material | BreathActive(R) |
Footwear Construction Type | Cemented |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Outsole Material | Rubber |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Chemical Resisting Sole | No |
Chain Saw Cut Resistant | No |
Insulated | No |
Metatarsal Guard | No |
Static Dissipative | Yes |
Upper Boot Material | All Leather |
Upper Material | Leather |
Closure Type | Lace Up |
Resists | Heat, Slips, Static Electricity, Water |
Safety Criteria | Composite Toe, Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD) |
CSA Footwear Standard | Grade 1 Toecap |
Non-Marking Upper | Yes |
Series | 642575 |
Upper Color | Black |
Slip Resistant | Yes |
Heel Style | Flat Heel |
Metatarsal Guard Style | None |
Heat Resistant | No |
Insulation Weight | Not Applicable |
Material | Full Grain Leather/Rubber |
Insole Material | Gel |
Liner Technology | BreathActive(R) |
Toe Cap Material | Composite |
All-Leather Upper | Yes |
Maximum Heat Rating | 572 Degrees F |
Insole Technology | Puma(R) Evercushion(R) Gel Run Heel Cushion |
Insulation Technology | Not Applicable |
Closure | Lace Up |
Style Family | Athletic Shoe |
CSA Standards Met | Grade 1 Protective Toecap |
Heel Definition | Flat Heel |
Construction | Cemented |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Good |
Shank Material (PRINT) | Rubber |
Insulation Weight (PRINT) | Not Applicable |
Midsole Material (PRINT) | EVA |
Upper Material (PRINT) | Leather |
Maximum Heat Rating (PRINT) | 572 Degrees F |
Insole Material (PRINT) | Gel |
Metatarsal Guard (PRINT) | No |
Metal Chip-Resisting Sole (PRINT) | Yes |
Puncture-Resistant Sole (PRINT) | No |
Oil-Resisting Sole (PRINT) | Yes |
Gender (PRINT) | Men's |
Chemical-Resisting Sole (PRINT) | No |
Outsole Material (PRINT) | Rubber |
ASTM Standards Met (PRINT) | Compression (C), Impact (I), Static Dissipative (SD) |
Ninety-Degree Heel (PRINT) | No |
Puncture-Resistant Sole | No |
Metal Chip-Resisting Sole | Yes |
Oil-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Good |
ASTM Standards Met | Compression (C), Impact (I), Static Dissipative (SD) |
Ninety-Degree Heel | No |
Chemical-Resisting Sole | No |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 642575