- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Athletic Work Shoes, Stl, Mn, 11, Blk, PR
Shop Alternate Products
This Product is Discontinued
Puma Safety Shoes
Athletic Work Shoes, Stl, Mn, 11, Blk, PR (Discontinued)
Mfr # 642635-11
Zoro # G0222652
Free Shipping & Returns
This Product is Discontinued
Key Features
- Electrical Hazard Rated No
- Upper Boot Material All Leather
- Max. Heat Rating 572 Degrees F
- Footwear Width EE
- Puncture Resistant Insole No
Customers Also Purchased
- Brand Puma Safety Shoes
-
MFR #
642635-11
-
Zoro #
G0222652
- UPC # 885818000820
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | EE |
Size | 11 |
Height | 4 in |
Footwear Size | 11 |
Width | EE |
Overall Height | 4 in |
Size (PRINT) | 11 |
Details
Electrical Hazard Rated | No |
Upper Boot Material | All Leather |
Max. Heat Rating | 572 Degrees F |
Puncture Resistant Insole | No |
Liner Material | BreathActive(R) |
Completely Non Metallic | No |
Item | Athletic Shoe |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Non Metallic Upper | No |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Shank Material | Nylon |
Conductive | No |
Non-Marking Sole | Yes |
Chemical Resisting Sole | No |
Wide Toe Cap | No |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Footwear Style | Athletic Shoe |
Midsole Material | Polyurethane |
Footwear Construction Type | Injected Dual Density |
Static Dissipative | Yes |
Footwear Closure Type | Lace Up |
Oil Resisting Sole | Yes |
Manufacturers Suggested Sole Slip Rating | Good |
Predominant Footwear Color | Black |
Footwear Sole Pattern | Cleated |
Gender | Men's |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Chain Saw Cut Resistant | No |
Style Number | 642635 |
Standards | ASTM F2413-05 |
Outsole Material | Rubber |
Insulated | No |
Upper Material Description | Leather |
Removable Insole | Yes |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Footwear Shank Type | Nylon |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Toe Type | Steel |
Waterproof | No |
Ninety Degree Heel | No |
Metal Chip Resisting Sole | Yes |
Color | Black/Red |
Metatarsal Guard | No |
Insole System | Puma Evercushion Gel Moto Footbed |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Resists | Heat, Slips, Static Electricity |
Closure Type | Lace Up |
Upper Material | Leather |
Safety Criteria | Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe |
CSA Footwear Standard | Grade 1 Toecap |
Slip Resistant | Yes |
Metatarsal Guard Style | None |
Non-Marking Upper | No |
Upper Color | Black, Red |
Heel Style | Flat Heel |
Series | 642635 |
Heat Resistant | No |
Insulation Weight | Not Applicable |
Material | Suede Leather/Rubber |
Heel Definition | Flat Heel |
Liner Technology | BreathActive(R) |
Construction | Direct Attached |
Maximum Heat Rating | 572 Degrees F |
Insulation Technology | Not Applicable |
Toe Cap Material | Steel |
Style Family | Athletic Shoe |
Insole Material | Gel |
Closure | Lace Up |
Insole Technology | Puma(R) Evercushion(R) Gel Moto Footbed |
All-Leather Upper | Yes |
CSA Standards Met | Grade 1 Protective Toecap |
ASTM Standards Met (PRINT) | Compression (C), Impact (I), Static Dissipative (SD) |
Upper Material (PRINT) | Leather |
Puncture-Resistant Sole (PRINT) | No |
Insole Material (PRINT) | Gel |
Maximum Heat Rating (PRINT) | 572 Degrees F |
Insulation Weight (PRINT) | Not Applicable |
Metal Chip-Resisting Sole (PRINT) | Yes |
Outsole Material (PRINT) | Rubber |
Shank Material (PRINT) | Nylon |
Midsole Material (PRINT) | Polyurethane |
Oil-Resisting Sole (PRINT) | Yes |
Ninety-Degree Heel (PRINT) | No |
Metatarsal Guard (PRINT) | No |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Good |
Gender (PRINT) | Men's |
Chemical-Resisting Sole (PRINT) | No |
Oil-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
Chemical-Resisting Sole | No |
Ninety-Degree Heel | No |
Manufacturer-Suggested Sole Slip Rating | Good |
ASTM Standards Met | Compression (C), Impact (I), Static Dissipative (SD) |
Metal Chip-Resisting Sole | Yes |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Red, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes