- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Athletic Work Shoes, Stl, Mn, 9, Gry, PR
Shop Alternate Products
This Product is Discontinued
Puma Safety Shoes
Athletic Work Shoes, Stl, Mn, 9, Gry, PR (Discontinued)
Mfr # 642685-09
Zoro # G0222817
Free Shipping & Returns
This Product is Discontinued
Key Features
- Completely Non Metallic No
- Waterproof No
- Outsole Material Rubber
- Electrical Hazard Rated No
- Satra Slip Test Results- Dairy Tile Oily Not Tested
Customers Also Purchased
- Brand Puma Safety Shoes
-
MFR #
642685-09
-
Zoro #
G0222817
- UPC # 885818000905
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 9 |
Height | 4 in |
Footwear Width | EE |
Details
Completely Non Metallic | No |
Waterproof | No |
Outsole Material | Rubber |
Electrical Hazard Rated | No |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Chain Saw Cut Resistant | No |
Non Metallic Upper | No |
Midsole Material | Polyurethane |
Upper Boot Material | All Leather |
Puncture Resistant Insole | No |
Conductive | No |
Shank Material | Nylon |
Max. Heat Rating | 572 Degrees F |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Metatarsal Guard | No |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Footwear Style | Athletic Shoe |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Manufacturers Suggested Sole Slip Rating | Not Rated |
Ninety Degree Heel | No |
Liner Material | BreathActive(R) |
Insole System | Puma Evercushion Gel Moto Footbed |
Insulated | No |
Footwear Construction Type | Injected Dual Density |
Wide Toe Cap | No |
Gender | Men's |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Footwear Sole Pattern | Cleated |
Color | Gray/Silver |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Footwear Closure Type | Lace Up |
Item | Athletic Work Shoes |
Standards | ASTM F1677 Mark II, F2413-05 I/75, C/75 SD |
Static Dissipative | Yes |
Oil Resisting Sole | Yes |
Predominant Footwear Color | Gray |
Style Number | 642685 |
Metal Chip Resisting Sole | Yes |
Toe Type | Steel |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Chemical Resisting Sole | No |
Resists | Heat, Slips, Static Electricity |
Upper Material | Suede |
Closure Type | Lace Up |
Material | Suede Leather/Rubber |
Description
Athletic Work Shoes, Metatarsal Guard No, Chemical Resisting Sole No, Color Gray/Silver, Gender Men's, Non Metallic Upper No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 642685, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair