Shop Alternate Products
This Product is Discontinued
Tingley
Size 6 Men's Steel Knee Boots, Brown/Cream (Discontinued)
Mfr # 51244
Zoro # G0223002
This Product is Discontinued
Key Features
- Gender Men's
- Size 6
- Closure Type Pull On
- Rubber Boot Style Knee with Cut-Off Bands
- Style Number 51244