Brady
Carded Numbers and Letters, 6, PK32
Mfr # 3420-6
Zoro # G0223605
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5/8 in
- Overall Height 3/4 in
- Package Type Sheet
- Character Color Black
Explore More Products
- BRADY Carded Numbers and Letters, 2, PK32 3420-2
- BRADY Carded Numbers and Letters, 7, PK32 3420-7
- BRADY Carded Numbers and Letters, 4, PK32 3420-4
- BRADY Numbered Tag Set, 226 to 250, 25 Tags 23209
- BRADY Letter, Aluminum, Roman, 3 in. H, C, PK10 1600-C
- BRADY Number Label, 1in.H Character, Vinyl 1530-3
- BRADY Quik-Align 5120 Series Polyester 3 in Lbl Legend: K Red 10PK 5120P-K
- BRADY Reflective Numbers And Letters, Dash, PK25 5905-DSH
- BRADY Ultra Reflective Letter, G, PK10 3000-G
- BRADY Number Label, 1, 3/4in.Hx9/16in.W, Vinyl 1520-1
- BRADY Numbers Label Kit, 0 Thru 9, PK25 1530-# KIT
- Brady Letters and Numbers