Southwire
Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Brown, PVC Insulation
Mfr # 411020507
Zoro # G0224594
$72.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation AWM, MTW, TEW
- Wire Size 16 AWG
- Length 500 ft
- Voltage 600 V
- Jacket Color Brown
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, White, Nylon Jacket, PVC Insulation 22956701
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Orange, PVC Insulation 411020503
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 200 ft, None Insulation 10644302
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, White, Nylon Jacket, PVC Insulation 22965883
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation 24486301
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation 11591501
- SOUTHWIRE Building Wire, #6 Awg Wire, 2 -Conductor, 125 Ft L, Copper Conductor, Pvc Insulation 6/2UF-W/GX125
- SOUTHWIRE 40 40 20 URD Building Wire, 40 AWG Wire, 3 Conductor, 500 ft L, Aluminum Conductor 4/0 4/0 2/0URD
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation 37098171
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation 22968284
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Green, Nylon Jacket, PVC Insulation 58019504
- Southwire Building Wire