Lyle
Stop Sign Ahead Pictogram Sign, 30" W, 30" H, No Text, Aluminum, Yellow
Mfr # W3-1-30DA
Zoro # G0227132
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop Sign Ahead Pictogram
- Width 30"
- Height 30"
- Sign Shape Diamond
Explore More Products
- LYLE Traffic Sign, 36 x 36In, WHT/R, Stop, Text R1-1-36HA
- LYLE Stop For Pedestrians In Crosswalk Sign, 18" W, 24" H, English, Aluminum, Red, White LR9-16-18DA
- LYLE Traffic Sign, 24 x 24In, WHT/R, DMD GR AL R1-1-24DA
- LYLE Stop Not An Entrance Sign, 6" W, 6" H, English, Recycled Aluminum, Red ST-025-6HA
- LYLE Stop sign, 36" W, 36" H, 0.080" Thickness T1-1006-EG_36x36
- LYLE Stop Sign, 18" W, 18" H, English, Recycled Aluminum, Red T1-6269-EG_18x18
- LYLE Stop Restriction Sign, 18" W, 18" H, English, Recycled Aluminum, White T1-1932-HI_18x18
- LYLE Stop Look Before Exiting Sign, 12" W, 18" H, English, Recycled Aluminum, Red T1-1933-DG_12x18
- LYLE Warning Sign, 18"H, 12"W, Aluminum T1-1933-EG_12x18
- LYLE Traffic Sign, 18 x 18In, WHT/R, DMD GR AL R1-1-18DA
- LYLE Stop Sign, 12" W, 12" H, English, Recycled Aluminum, Red, White ST-100-12HA
- Lyle Stop Signs