Lyle
ADA Handicapped Parking Sign, 18" x 12, HC-WI01-12HA
Mfr # HC-WI01-12HA
Zoro # G0227263
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Reserved Parking Vehicles With DIS Or DIS Vet Plates Or State Disabled Card This Space
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Explore More Products
- LYLE Customer Parking Only Sign, 18" x 12 RP-116-12HA
- LYLE Visitor Parking Sign, 18" x 12, T1-1191-DG_12x18 T1-1191-DG_12x18
- LYLE No Parking Anytime Sign, 18" x 12, T1-5162-DG_12x18 T1-5162-DG_12x18
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-1131-EG_12x18 T1-1131-EG_12x18
- LYLE Reserved Parking Parking Sign, 18" x 12, R7-8-12HA R7-8-12HA
- LYLE No Parking Any Time Sign, 18" x 12, T1-1171-EG_12x18 T1-1171-EG_12x18
- LYLE Fine Parking Sign, 6" x 12, T1-2051-DG_12x6 T1-2051-DG_12x6
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-2080-HI_12x18 T1-2080-HI_12x18
- LYLE No Overnight Parking Sign, 18" x 12, T1-1210-EG_12x18 T1-1210-EG_12x18
- LYLE Visitor Parking Parking Sign, 18" x 12 RP-074-12HA
- NMC No Parking Here To Corner Sign, TM99H TM99H
- Lyle Parking Signs