Lyle
Stop Sign, 30" W, 30" H, English, Aluminum, Red
Mfr # R1-1-30HA
Zoro # G0228401
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop
- Width 30"
- Height 30"
- Sign Shape Octagon
Explore More Products
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red R1-1-12HA
- LYLE Stop Sound Horn Sign, 24" W, 24" H, English, Recycled Aluminum, Red T1-6232-HI_24x24
- LYLE Stop Sign, 18" W, 18" H, English, Recycled Aluminum, Red T1-6269-EG_18x18
- LYLE Stop Restriction Sign, 24" W, 24" H, English, Recycled Aluminum, Red T1-6236-HI_24x24
- LYLE Stop Do Not Enter Sign, 24" W, 24" H, English, Recycled Aluminum, Red T1-6233-HI_24x24
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum, Red T1-1006-EG_30x30
- LYLE Stop for Pedestrians In Crosswalk Sign, 18" W, 24" H, English, Aluminum, Red, White T1-1048-EG_18x24
- LYLE Pedestrian Crossing Stop Sign, 18" W, 24" H, English, Aluminum, White T1-5071-DG_18x24
- LYLE Stop Look Before Exiting Sign, 12" W, 18" H, English, Recycled Aluminum, Red T1-1933-DG_12x18
- CONDOR Stop Sign, 18" W, 18" H, English, Plastic, Red 472J44
- TAPCO Stop Sign, 30" W, 30" H, English, Red, Retroreflective Grade: Diamond 373-05080
- Lyle Signs